Angled Large Broom, Poly Bristles, 46 7/8" Metal Handle, Yellow/Gray

  • Mfr # FG637500GRAY

  • Zoro # G5170372


product price: $23.49
/ea

Key Features

Sweep Face
10 1/2 in
Bristle Material
Polypropylene
Broom Handle Diameter
1 in
Features
Vinyl Coated Metal Handle
Overall Length
46.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG637500GRAY
Zoro #
G5170372
UPC #
86876142129
Country of Origin
China

Dimensions

Broom Handle Diameter
1 in
Overall Length
46.78"

Details

Sweep Face
10 1/2 in
Bristle Material
Polypropylene
Item
Angle Broom
Features
Vinyl Coated Metal Handle
Material
Polypropylene
Color
Gray/Yellow
Broom Handle Material
Vinyl Coated Metal
Surface Type
Floors

Description

Rubbermaid® Commercial Angled Large Broom, Poly Bristles, 46 7/8" Metal Handle, Yellow/Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.