
Angled Large Brooms, Poly Bristles, 48 7/8" Alum Handle, Silver/Gray
Mfr # FG638500GRAY
Zoro # G5170101
product price: $33.29
/eaKey Features
Sweep Face
10 1/2 in
Bristle Material
Polypropylene
Broom Handle Diameter
1 in
Overall Length
48.78"
Features
Aluminum Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG638500GRAY
Zoro #
G5170101
UPC #
86876142167
Country of Origin
China
Dimensions
Broom Handle Diameter
1 in
Overall Length
48.78"
Details
Sweep Face
10 1/2 in
Bristle Material
Polypropylene
Item
Angle Broom
Features
Aluminum Handle
Color
Silver/Gray
Broom Handle Material
Aluminum
Material
Polypropylene
For Surface Texture
Floors
Surface Type
Floors
Description
Rubbermaid® Commercial Angled Large Brooms, Poly Bristles, 48 7/8" Aluminum Handle, Silver/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.