Zoro Homepage

Ash Tray Sand, Black, PK5

  • Mfr # FGB25

  • Zoro # G4031806


product price: $34.97
/pk 5, $6.99/ea

Key Features

Capacity
5 lb
Color
Black
Material
Silica
Number of Openings
0
Includes
(5) 5 lb Bags of Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGB25
Zoro #
G4031806
UPC #
097591021620
Country of Origin
United States

Details

Capacity
5 lb
Color
Black
Material
Silica
Item
Ashtray Sand
Number of Openings
0
Includes
(5) 5 lb Bags of Sand
For Use With
Ash Top Trash Receptacles
Series
Keystone Series(TM)
Container Type
Bag
Product Type
Ashtray Sand

Description

Ash Tray Sand, Color Black, Material Silica, Number of Openings 0, Includes 5 lb. Bag of Ash Tray Sand, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.