Shop RUBBERMAID COMMERCIAL

Atrium(R) 55 gal Round Indoor Metal Can, Satin Aluminum, Aluminum

  • Mfr # FGAOT62SAPL
  • Zoro # G6178803

product price: 
$
1,313.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
55 gal
Series
Atrium(R)
Container Shape
Round
Color
Satin Aluminum
Height
35 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGAOT62SAPL
Zoro #
G6178803
UPC #
097591041970
Country of Origin
China
Container Capacity
55 gal
Item
Indoor Metal Can
Series
Atrium(R)
Container Shape
Round
Color
Satin Aluminum
Lid Opening Mechanism
None
Material
Aluminum
Lid Options
No Lid
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Heavy-Duty, Leak-Proof Liner, Leg Levelers
Receptacle Container Style
Decorative
Standards
ADA compliant
Container Mounting Style
Free-Standing
Includes
Galvanized Liner
Container Basic Material
Metal
Finish
Satin
Primary Container Color
Silver
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Trash Can
Lid Connection
Lift Up
Mobility
Stationary
Rigid Liner Material
Plastic
Lid Type
Flat with Top Opening
Location
Indoor
Legend
Waste
Compatible Manufacturer Lid Part Number
Lid Included
Requires Rigid Liner
Rigid Liner Required
Includes Rigid Liner
Rigid Liner Included
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Includes Caddy
Caddy Not Included
Container Material
Aluminum
Product Type
Trash Can
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Height
35 in
Overall Diameter
24 in
Rim Diameter
24 in
Fits Chest Size
Heavy-Duty, Leak-Proof Liner, Leg Levelers

Description

Trash Can, Round, Flat with Top Opening, 55 gal, Silver, Height 35 in, Width/Diameter 24 in, Depth Not Applicable, Metal, Aluminum, Satin, Indoor, Stationary, No Lid, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.