AutoFoam Dispenser, Lumacel, BLK/CHR
Mfr # 1980826
Zoro # G1930247
product price: $61.29
/eaSold in multiples of 10 for $612.90
Key Features
Operation Mode
Automatic
Refill Size
1,100 mL
Finish
Chrome Plated
Mount Type
Wall
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1980826
Zoro #
G1930247
UPC #
086876232721
Country of Origin
Taiwan, Province of China
Dimensions
Refill Size
1,100 mL
Height
12 in
Width
5 7/8 in
Depth
5 7/8 in
Overall Depth
42 in
Overall Width
5 1/8 in
Length
5.5"
Overall Height
3 1/2 in
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Autofoam, Finish Chrome Plated, Compatible Manufacturer Part Number 2018595, 2080802, FG750112, FG750593, Refill Size 1,100 mL, Operation Mode Automatic, Power Source Indoor/Natural Light Solar, Batteries Included No, Overall Depth 42 in, Overall Height 3 1/2 in, Overall Width 5 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.