Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800381
Zoro #
G3918923
UPC #
086876069037
Country of Origin
Taiwan, Province of China
Dimensions
Width
12-19/50"
Length
27 in
Height
7"
Details
Item
Automatic Door Opener Sensor Kit
Features
Touch Free Activation, Adjustable Sensor Range, and Angled Sensor Lens
Voltage
120
Standards
ANSI A156.19-2002, UL 325, CSA C22.2, ADA Requirements
Includes
Mounting Hardware, (1) Auto Door, (1) Auto Door Sensor, (1) 20 ft. Sensor Cable, (1) Roller Plate, (2) Caution Labels, Drill Template
Finish
ABS
Color
Gray
For Use With
Washroom Doors
Description
Automatic Door Opener Sensor Kit, Includes Mounting Hardware, (1) Auto Door, (1) Auto Door Sensor, (1) 20 ft Sensor Cable, (1) Roller Plate, (2) Caution Labels, Drill Template, ABS Finish, Color Gray, Length 27 in, Width 12 19/50 in, Height 7 in, For Use With Washroom Doors, Voltage 120, Features Touch Free Activation, Adjustable Sensor Range, and Angled Sensor Lens, Standards ANSI A156.19-2002, UL 325, CSA C22.2, ADA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.