Bag, Cart, Cleaning, 34-Gal. 4PK

  • Mfr # RCP1966881CT

  • Zoro # G001858485


product price:  $458.99
/pk 4, $114.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Overall Length
16.80"
Overall Width
10.50"
For Use With
Hygen Microfiber Cleaning Cart; Double-capacity Cleaning Cart; High-capacity Cleaning Cart; High-security Cleaning Cart; Triple-capacity Cleaning Cart; 6173-88 Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1966881CT
Zoro #
G001858485
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16.80"
Overall Width
10.50"
Size
34 gal

Details

Color
Yellow
Material
Vinyl
For Use With
Hygen Microfiber Cleaning Cart; Double-capacity Cleaning Cart; High-capacity Cleaning Cart; High-security Cleaning Cart; Triple-capacity Cleaning Cart; 6173-88 Cart
Item
Cleaning Cart 34-Gallon Replacement Bags
Features
Leak Proof

Description

High-capacity vinyl bag for janitorial cleaning carts helps maximize productivity and reduce labor costs. Yellow vinyl means easy color-coding. Use the yellow as general waste and pair it with bags of other colors to sort recycled items and more. Capacity is 34 gallons to improve productivity by reducing the number of trips to empty waste. Zippered front access makes waste removal easier. PC-lined, leakproof replacement bag is compatible with Rubbermaid Hygen Microfiber Cleaning Cart, Double-capacity Cleaning Cart, High-capacity Cleaning Cart, High-security Cleaning Cart and Triple-capacity Cleaning Cart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.