Bath Mat, 22-1/2" L, 14"W, White, PK12
Mfr # 1982724
Zoro # G7111651
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
Color
White
Length
22 1/2 in
Width
14 in
Material
Rubber
Backing
Suction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1982724
Zoro #
G7111651
UPC #
086876230109
Country of Origin
Malaysia
Dimensions
Length
22 1/2 in
Width
14 in
Overall Length
22 1/2 in
Overall Width
14 in
Details
Item
Bath Mat
Color
White
Material
Rubber
Backing
Suction
Backing Type
Suction
Description
Bath Mat, Length 22 1/2 in, Width 14 in, Color White, Material Rubber, Suction Backing, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.