Battery Charger, Black, Plastic
- Mfr # 2173520
- Zoro # G207685069
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
For Use With
Housekeeping Carts, Motorized Rotomolded Tilt Trucks, Platform Trucks
Voltage
60V
Overall Width
7 1/4 in
Overall Height
2 1/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2173520
- Zoro #
- G207685069
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 7 1/4 in
- Overall Height
- 2 1/4 in
- Overall Length
- 6 1/4 in
Details
- Item
- Battery Charger
- For Use With
- Housekeeping Carts, Motorized Rotomolded Tilt Trucks, Platform Trucks
- Voltage
- 60V
- Color
- Black
- Material
- Plastic
- Product Type
- Battery Charger
- Plug Type
- Two Prong
- Battery Voltage
- 60V
- Compatible Manufacturer Model Number
- 2173519, 2173662, FG443600BLA, FG443610BLA, FG444100BLA, FG446600BLA, FG447100BLA
- Finish
- Unfinished
- Battery Type
- maintenance free
Description
Battery Charger, For Use With Housekeeping Carts, Motorized Rotomolded Tilt Trucks, Platform Trucks, Load Capacity Not Applicable, Material Plastic, Unfinished Finish, Overall Height 2 1/4 in, Overall Length 6 1/4 in, Overall Width 7 1/4 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.