Belt Kit
Mfr # FG7808L10000
Zoro # G9673264
product price: $17.89
/eaKey Features
Fits Brand
Rubbermaid Commercial
Product Type
Belt Replacement Kit
Compatible Manufacturer Model Number
FG781000CGRAY, FG781100CGRAY
Overall Height
1 in
Compatible Brand
Rubbermaid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG7808L10000
Zoro #
G9673264
UPC #
836513005337
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
4 in
Overall Length
6 in
Details
Fits Brand
Rubbermaid Commercial
Item
Belt Replacement Kit
Product Type
Belt Replacement Kit
Compatible Manufacturer Model Number
FG781000CGRAY, FG781100CGRAY
Compatible Brand
Rubbermaid
Compatible Product Type
High Chair
Description
Belt Kit, For Use With Mfr. Model Number FG781000CGRAY, FG781100CGRAY, Fits Brand Rubbermaid Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.