Blend Mop Head, Blue, Blended, PK6 (Discontinued)
- Mfr # 1924813CT
- Zoro # G6208242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1924813CT
Zoro #
G6208242
UPC #
-
Country of Origin
United States
Dimensions
Width
11.2"
Length
19.5"
Height
1.4"
Details
Mop Head Color
Blue
Mop Head Material
Blend
Item
Blend Mop Head
Features
Absorbent; Durable; Headband
For Use With
Rubbermaid Invader and Gripper Clamp-style Mop Frames
Material
MicroFiber
Application
Mopping; Floor
Type
Mop Head Refill
Description
Mop,Blend,Mf,Maximzr,Med,Blue,PK6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.