Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bouncer Bar/Utility Scoop, 32oz, Clear

  • Mfr # FG288400CLR

  • Zoro # G4066323


product price: $13.99
/ea

Key Features

Type
Scoop
Material
Polycarbonate
Color
Clear
Length
10 4/5"
Weight
0.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG288400CLR
Zoro #
G4066323
UPC #
86876017878
Country of Origin
United States

Dimensions

Length
10 4/5"

Details

Type
Scoop
Material
Polycarbonate
Color
Clear
Weight
0.55 lbs

Description

Rubbermaid® Commercial Bouncer Bar/Utility Scoop, 32oz, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.