Zoro Homepage

Bouncer Measuring Cup, 32 oz, Plastic, Clear

  • Mfr # FG321600CLR

  • Zoro # G4596573


product price: $19.39
/ea

Key Features

Capacity
32 oz
Material
Polycarbonate
Color
Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Measuring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG321600CLR
Zoro #
G4596573
UPC #
86876019681
Country of Origin
United States

Details

Item
Cups
Capacity
32 oz
Material
Polycarbonate
Color
Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Measuring
Type
Measuring
Green Certification or Other Recognition
USDA Approved; Certified to NSF STD. #2

Description

Measuring cup is constructed of break-resistant and durable crystal-clear material. Rubbermaid Commercial measuring cups feature large, easy-to-read measurements in high-contrast red or blue. Safe for use with temperatures ranging from -40°F to 212°F. NSF certified and commercial dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, ME, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.