Zoro Homepage

Brass Plaque Wooden Caution Sign, 23.5" Height, 15" Width, Wood, Rectangular

  • Mfr # RCP1867507

  • Zoro # G201839758


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Legend
Caution; Attention; Cuidado; Wet Floor
Width
15"
Height
23.5"
Sign Shape
Rectangular
Sign Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1867507
Zoro #
G201839758
UPC #
86876222203
Country of Origin
China

Dimensions

Width
15"
Height
23.5"
Length
16.2"

Details

Item
Brass Plaque Wooden Caution Sign
Legend
Caution; Attention; Cuidado; Wet Floor
Sign Shape
Rectangular
Sign Material
Wood
Printed Language
English; French; Spanish
Sign Background Color
Gold
Double Sided
Yes
Material
Wood
Legend Color
Black

Description

As part of the Rubbermaid Commercial Executive Series Safety Products, this elegant caution sign makes it easy to maintain your high-end aesthetic while helping to make cleaning and waste management more efficient and safer. Two-sided, wooden warning sign is printed in black on a gold background. Hardwood finish with brass plaque provides an elegant, upscale appearance. Durable rubber feet help protect wood finish from spills. Hinged top with integrated handle allows easy transport and storage. Caution warning messages are imprinted in English, French and Spanish for effective communication to broad audiences. Safety sign folds flat for convenient storage or easy transport on a janitor cart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products