Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broom, 21.475x29x11, BK/YW

  • Mfr # RCP2018781

  • Zoro # G701858587


product price: $74.15
/ea

Key Features

Dust Pan Type
Upright Dust Pan
Overall Dust Pan Width
20.4"
Dust Pan Color
Yellow
Features
Durable; Heavy Duty; Ergonomic Handle; Wheel; Wear Resistant
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP2018781
Zoro #
G701858587
UPC #
-
Country of Origin
China

Dimensions

Overall Dust Pan Width
20.4"
Handle Length
30"
Length
29"
Height
11"

Details

Item
Heavy Duty Stand Up Debris Pan
Dust Pan Type
Upright Dust Pan
Dust Pan Color
Yellow
Features
Durable; Heavy Duty; Ergonomic Handle; Wheel; Wear Resistant
Material
Plastic

Description

Part of the Rubbermaid Commercial Maximizer line, this Heavy-duty Stand Up Debris Pan delivers fast, consistent results shift after shift. Maximizer cleaning tools help workers save time by reducing steps in a task, reducing the time of a step and reducing user effort. They are engineered to last and designed to perform in a variety of common spaces. This debris pan features an extra-large opening is wide enough to fit an 18" push broom. Huge storage capacity reduces trips to empty the pan. Locking latch allows secure lifting and emptying of heavy loads up to 25 lb. Angled, ergonomic 30" handle reduces strain when sweeping debris into pan. Durable rear wheels improve wear-resistance and extend product life. Built-in hang hole allows convenient storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.