Zoro Homepage

Broom, Angle, Dia, 1" 1 ea

  • Mfr # 637500GY

  • Zoro # G9306882


product price: $23.69
/ea

Key Features

Bristle Length
10.50"
Bristle Material
Polypropylene
Bristle Color
Gray
Broom Handle Diameter
1 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637500GY
Zoro #
G9306882
UPC #
-
Country of Origin
China

Dimensions

Bristle Length
10.50"
Broom Handle Diameter
1 in

Details

Bristle Material
Polypropylene
Bristle Color
Gray
Item
Angle Broom
Material
Polypropylene
Broom Handle Material
Metal
Surface Type
Floor

Description

Broom,Angle,Dia,1 In. 1 ea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.