Broom, w/Wood Handle, Exec Series, 7"x37-1/2"Black, PK 12

  • Mfr # RCP2536CT

  • Zoro # G602455687


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Bristle Material
Synthetic
Bristle Color
Black
Overall Length
7"
Broom Handle Material
Wood
Height
37.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP2536CT
Zoro #
G602455687
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7"
Height
37.5"

Details

Bristle Material
Synthetic
Bristle Color
Black
Item
Lobby Broom
Broom Handle Material
Wood
Features
Handle; Stain Resistant; Discoloration Resistant; Odor Resistant
For Surface Texture
Dirt Remover; Debris Remover; Odor Remover; Dust Remover
Surface Type
Lobby; Mall; Restaurant

Description

Executive Lobby Broom is ideal for one-handed cleaning under tables, fixtures and hard-to-reach areas. It is ideal for use in malls, restaurants and lobbies. Stiff, synthetic bristles assist in sweeping hard to move dirt and debris. Synthetic bristles will not stain, discolor or absorb odors. Handle is made of sturdy wood. Use with Rubbermaid Commercial Lobby Pro Dust Pans. Attach to Brute and other containers with optional hanger bracket 2535 (sold separately) for easy broom transport and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.