
Brooms, 12" L Bristles, 28" L Handle
Mfr # FG637300BRN
Zoro # G5170065
product price: $14.95
/eaKey Features
Sweep Face
8 in
Bristle Length
12"
Bristle Material
Corn Fiber
Broom Handle Length
28 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG637300BRN
Zoro #
G5170065
UPC #
86876007770
Country of Origin
Mexico
Dimensions
Bristle Length
12"
Broom Handle Length
28 in
Broom Handle Diameter
1.5 in
Overall Length
38"
Details
Sweep Face
8 in
Bristle Material
Corn Fiber
Item
Lobby Broom
Color
Brown
Broom Handle Material
Lacquered Pine
Features
Lobby Corn-Fill Broom
Material
Corn Fiber
For Surface Texture
Concrete; Hard Floor; Indoor; Outdoor
Surface Type
Concrete; Hard Floor; Indoor; Outdoor
Description
Bristles effectively move fine and coarse dirt and debris from both rough and smooth surfaces. Rugged corn fill is stitched multiple times for durability. Heavy-duty, thickly lacquered wood handle minimizes the potential for cracking and splintering.
- • Effectively moves dirt and debris.
- • Rugged corn fill.
- • Heavy-duty lacquered wood handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.