Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
BRUSH, BOWL, TOILET, 24PK
- Mfr # 631000WE
- Zoro # G623364623
product price:Â
$
82.75
/pk of 24, $3.45/ea
Key Features
Features
Solvent Resistant, Discoloration Resistant, Oil Resistant, Chemical Resistant, Odor Resistant, Durable, Abrasion Resistant, Fungus Resistant, Anti-bacterial, Acid Resistant, Stain Resistant
Bristle Material
Polypropylene
Color
White
Material
Synthetic Polypropylene, Plastic
Brush Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631000WE
- Zoro #
- G623364623
- UPC #
- 10086876007210
- Country of Origin
- China
Dimensions
- Brush Length
- 15 in
Details
- Features
- Solvent Resistant, Discoloration Resistant, Oil Resistant, Chemical Resistant, Odor Resistant, Durable, Abrasion Resistant, Fungus Resistant, Anti-bacterial, Acid Resistant, Stain Resistant
- Bristle Material
- Polypropylene
- Color
- White
- Material
- Synthetic Polypropylene, Plastic
- Item
- Brush
- Application
- Toilet Bowl
- Sweep Face
- 1.13 in
- Handle Material
- Plastic
Description
Stain-resistant, odor-resistant bristles, Long plastic handle for easy reach, Slot in handle for hanging; holder not included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.