
Brush, Counter Top, Sr 1 Ea
Mfr # 6342
Zoro # G9362094
product price: $14.15
/eaKey Features
Bristle Color
Yellow/Silver
Bristle Material
Synthetic
Bristle Length
8"
Length
12.5"
Type
Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6342
Zoro #
G9362094
UPC #
-
Country of Origin
China
Dimensions
Bristle Length
8"
Length
12.5"
Details
Bristle Color
Yellow/Silver
Bristle Material
Synthetic
Item
Brush,Counter Top,Sr 1 Ea
Type
Brush
Application
Countertop
Material
Polypropylene; Plastic
Features
Solvent Resistant; Oil Resistant; Fungus Resistant; Anti-bacterial; Abrasion Resistant
Description
Brush,Counter Top,Sr 1 Ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.