Brush, Toilet Bowl 1 Ea, 17" L Handle, Brown, Plastic

  • Mfr # 632000BRN

  • Zoro # G9361710


product price: $13.79
/ea

Key Features

Bristle Color
Brown
Handle Length
17"
Bristle Material
Synthetic Polypropylene
Handle Material
Plastic
Bristle Length
1.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632000BRN
Zoro #
G9361710
UPC #
-
Country of Origin
China

Dimensions

Handle Length
17"
Bristle Length
1.50"
Length
18.5"

Details

Bristle Color
Brown
Bristle Material
Synthetic Polypropylene
Handle Material
Plastic
Item
Brush,Toilet Bowl 1 Ea
Features
Abrasion Resistant; Discoloration Resistant; Anti-bacterial; Stain Resistant; Solvent Resistant; Acid Resistant; Oil Resistant; Fungus Resistant
Application
Toilet
Type
Toilet Bowl Brush
Material
Plastic; Synthetic Polypropylene

Description

Brush,Toilet Bowl 1 Ea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.