Brushed Aluminum/Structural Foam, 300 lb Load Capacity, 3 Shelves, 20" W

  • Mfr # FG409100GRAY

  • Zoro # G4061362


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20"
Material
Brushed Aluminum/Structural Foam
Load Capacity
300 lb
Number of Shelves
3
Caster Type
Four 4 in TPR Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG409100GRAY
Zoro #
G4061362
UPC #
86876145076
Country of Origin
United States

Dimensions

Overall Width
20"
Depth
40.63 in
Height
37.8 in

Details

Material
Brushed Aluminum/Structural Foam
Load Capacity
300 lb
Number of Shelves
3
Caster Type
Four 4 in TPR Swivel Casters

Description

Rubbermaid® Commercial Xtra Utility Cart, 300-lb Capacity, Three-Shelf, 20w x 40.63d x 37.8h, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.