Zoro Homepage

BRUTE 32 gal Rectangular Rolling Plastic Can, Blue, None, Plastic, 20 5/8 in

  • Mfr # 1971943

  • Zoro # G7597366


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
32 gal
Series
BRUTE
Container Shape
Rectangular
Height
37 1/4 in
Overall Width
20 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971943
Zoro #
G7597366
UPC #
086876233612
Country of Origin
United States

Dimensions

Height
37 1/4 in
Overall Width
20 5/8 in
Container Depth
32 21/64 in
Depth
32-21/64 in
Wheel Width
1 5/8 in
Wheel Diameter
8 in

Details

Container Capacity
32 gal
Item
Rolling Plastic Can
Series
BRUTE
Container Shape
Rectangular
Color
Blue
Lid Opening Mechanism
None
Material
Plastic
Finish
Smooth, UV Protectant
Lid Options
Lid Included
Container Strength
Heavy Duty
Container Basic Material
Plastic
Standards
Meets ANSI Z245.60 for Types B and G
Container Mounting Style
Free-Standing
Features
Reinforced Rim, Seamless Construction, Ergonomic Handle, Designed to Maintain Performance At Temperatures As Low As 0 Degrees F
Vented
No
Primary Container Color
Blue
Includes
(2) Heavy-Duty Wheels
Receptacle Container Style
Roll Out
For Use With Dolly Mfr. Model Number
No Dolly
Lid Connection
Hinged
Container Product Grouping
Rollout Trash Can
Mobility
Wheeled
Lid Type
Flat
Location
Indoor, Outdoor
Legend
Waste
Includes Rigid Liner
Rigid Liner Sold Separately
Wheel/Tread Material
Rubber
Number of Wheels
2
Includes Wheels
Wheels Included
Includes Dolly
Dolly Not Included
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Ashtray
Ashtray Not Included
Wheel/Tread Color
Black

Description

Rollout Trash Can, Rectangular, Flat, 32 gal, Blue, Height 37 1/4 in, Width/Diameter 20 1/2 in, Depth 28 1/2 in, Plastic, Plastic, Smooth, UV Protectant, Outdoor, Wheeled, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.