Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
BRUTE 32 gal Round Heavy Duty Plastic Can, Orange, Plastic
- Mfr # 2119308
- Zoro # G4333764
product price:Â
$
54.89
/ea
Key Features
Container Capacity
32 gal
Series
Brute(R)
Container Shape
Round
Color
Orange
Height
27 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 27 1/4 in
- Overall Diameter
- 22 in
- Fits Chest Size
- Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Description
Trash Can, Round, Open, 32 gal, Orange, Height 27 1/4 in, Width/Diameter 22 in, Depth Not Applicable, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, Not Applicable, None, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.