Shop RUBBERMAID COMMERCIAL

BRUTE 32 gal Round Trash Can, Gray

  • Mfr # 2179403
  • Zoro # G209135777

product price: 
$
164.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Trash Container Capacity
32 gal
Container Capacity
32 gal
Series
BRUTE
Container Shape
Round
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2179403
Zoro #
G209135777
UPC #
00086876250671
Country of Origin
United States
Trash Container Capacity
32 gal
Container Capacity
32 gal
Item
Trash Can
Series
BRUTE
Container Shape
Round
Color
Gray
Lid Opening Mechanism
None
Includes
(2) Heavy-Duty Wheels, Built-In Ergonomic Handle
Specific Container Material
Plastic
Product Type
Trash Can
Standards
California Prop 66
For Use With Dolly Mfr. Model Number
No Dolly
Top Type
Flat
For Use With Dolly Grainger Item Number
No Dolly
For Use With Lid Grainger Item Number
35ZU76
Finish
Unfinished
Container Mounting Style
Free-Standing
For Use With Lid Mfr. Model Number
FG263100GRAY
Container Product Grouping
Vented Trash Can
Mobility
Wheeled
Features
Molded Ergonomic Handle, Integrated Tilt and Kickplate
Rigid Liner Material
Plastic
Location
Indoor/Outdoor
Lid Type
Flat
Material Grouping
Plastic
Number of Wheels
2
Legend
Waste
Compatible Manufacturer Lid Part Number
FG263100GRAY
Wheel/Tread Color
Black
Requires Rigid Liner
Rigid Liner Not Required
Includes Dolly
Dolly Not Included
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Included
Wheel/Tread Material
Rubber
Includes Caddy
Caddy Not Included
Container Material
Plastic
Includes Rigid Liner
Rigid Liner Sold Separately
Wire Color
Gray

Dimensions

Height
34 in
Width
21 15/16 in
Diameter
26 1/2 in
Width/Diameter
26 1/8 in
Wheel Width
1 5/8 in
Overall Diameter
26 1/2 in
Wheel Diameter
8 in
Fits Chest Size
Molded Ergonomic Handle, Integrated Tilt and Kickplate

Description

Vented Trash Can, Round, Flat, 32 gal, Gray, Height 34 in, Width/Diameter 26 1/8 in, Depth Not Applicable, Plastic, Plastic, Unfinished, Indoor/Outdoor, Wheeled, Sold Separately, Not Applicable, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.