Commercial Brute 44 Gal. Plastic Commercial Trash Can

  • Mfr # FG264360GRAY

  • Zoro # G011334252


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Color
Gray
Container Capacity
43.98 gal
Height
31.3
Overall Width
28.2
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG264360GRAY
Zoro #
G011334252
UPC #
-
Country of Origin
United States

Dimensions

Height
31.3
Overall Width
28.2

Details

Color
Gray
Container Capacity
43.98 gal
Material
Polyethylene

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.