BRUTE 44 gal Round Trash Can, Gray, None, Plastic, 27 9/16 in
- Mfr # 2131929
- Zoro # G001778424
product price:Â
$
124.99
/ea
Key Features
Container Capacity
44 gal
Series
BRUTE
Container Shape
Round
Color
Gray
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2131929
- Zoro #
- G001778424
- UPC #
- 00086876297423
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Wheel Diameter
- 8 in
- Overall Diameter
- 28 1/4 in
- Wheel Width
- 1 5/8 in
- Fits Chest Size
- Molded Ergonomic Handle
Description
Vented Trash Can, Round, Flat, 44 gal, Gray, Height 36 in, Width/Diameter 28 3/8 in, Depth Not Applicable, Plastic, Plastic, Unfinished, Indoor/Outdoor, Wheeled, Sold Separately, Not Applicable, None, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.