BRUTE Brute 44-gallon Container Lid, Black, Plastic, 4 PK

  • Mfr # RCP264560BKCT

  • Zoro # G101846115


product price:  $141.99
/pk 4, $35.50/ea
Free Shipping & Returns

Key Features

For Use With
Rubbermaid Commercial 44 Gallon Brute Container
Lid Shape
Round
Color
Black
Features
Self Draining; Strong; Snap Lock; Easy to Clean; Fade Resistant; Warp Resistant; Crack Resistant; Crush Resistant; UV Resistant; Stackable
Series
BRUTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP264560BKCT
Zoro #
G101846115
UPC #
-
Country of Origin
United States

Details

For Use With
Rubbermaid Commercial 44 Gallon Brute Container
Lid Shape
Round
Color
Black
Item
Brute 44-gallon Container Lid
Features
Self Draining; Strong; Snap Lock; Easy to Clean; Fade Resistant; Warp Resistant; Crack Resistant; Crush Resistant; UV Resistant; Stackable
Series
BRUTE
Material
Plastic

Description

Lid for Brute 44-gallon Containers feature self-draining channels that prevent water from pooling and reduce still water buildup on top of the lid. Strong, snap-lock design allows secure, safe handling. Easy-to-clean, seamless all-plastic construction will not fade, warp, crack or crush. It features a UV inhibitor for a long life in extreme environments. Ridges enable stacking of Brute containers (sold separately) to provide a space-efficient storage solution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.