Brute Container, 20 Gal, 22-1/2"x19-3/8'x35-7/8", Gray

  • Mfr # RCP262000GY

  • Zoro # G001859093


product price:  $49.95
/ea

Key Features

Container Capacity
20 gal
Series
BRUTE
Container Shape
Round
Color
Gray
Height
22.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP262000GY
Zoro #
G001859093
UPC #
86876013436
Country of Origin
United States

Dimensions

Height
22.9 in
Length
22.3 in
Overall Diameter
19.4 in

Details

Container Capacity
20 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Gray
Material
Plastic
Features
Handle; Reinforced; UV Coated; Fade Resistant; Damage Resistant; Warp Resistant; Crack Resistant; Crush Resistant

Description

Stackable Brute container without lid features innovative solutions for making refuse collection and storage more efficient. Innovative venting channels make lifting out liners up to 50 percent easier, improving productivity and reducing the risk of injury. Integrated cinches secure the liner, allowing efficient knot-free liner changes. Proprietary design constructed with the highest quality material plus a UV inhibitor ensure long life in even the most extreme commercial environments. It will not fade, warp, crack or crush. Seamless construction makes cleaning the round container easier. Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability, even in the toughest environments. Rounded handles make lifting and moving easier. Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers. Rim features integrated rib structure to increase strength and resist crushing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.