Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Brute Container, Hvy-Dty, 32 Gallon, Yellow (Discontinued)

  • Mfr # RCP263200YEL
  • Zoro # G801859071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP263200YEL
Zoro #
G801859071
UPC #
-
Country of Origin
United States

Description

Heavy-duty round container without lid helps decrease workplace injuries and increase productivity as well as safety and cleanliness. Innovative venting channels make lifting out liners 50 percent easier, improving productivity and reducing the risk of injury. Integrated cinches secure the liner, allowing efficient, knot-free liner changes. Reinforced rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads. Contoured base handles make the container easier to lift and control during emptying. Strengthened base is engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments. Proprietary design constructed with the highest quality material plus a UV inhibitor ensure long life in even the most extreme commercial environments. It never fades, warps, cracks or can be crushed. Self-draining lid (sold separately) eliminates water pooling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.