Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brute Container Square Dolly, 250 lb Capacity, 17.25 x 6.25, Black

  • Mfr # FG353000BLA

  • Zoro # G4070575


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lbs
Material
Plastic
For Use With
Rubbermaid® Commercial 3526, 3536
Overall Width
6.25 in
Overall Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG353000BLA
Zoro #
G4070575
UPC #
86876044355
Country of Origin
United States

Dimensions

Overall Width
6.25 in
Overall Length
17.25 in
Caster Dia.
3 in

Details

Load Capacity
300 lbs
Material
Plastic
For Use With
Rubbermaid® Commercial 3526, 3536
Caster Type
Four 3" TPR Swivel Casters

Description

Rubbermaid® Commercial Brute Container Square Dolly, 250 lb Capacity, 17.25 x 6.25, Black


  • For use with 28 and 40 gallon square BRUTE trash cans (sold separately).
  • Non-marking wheels swivel for easy mobility.
  • Won't rust, chip, or dent.
  • Won't rust, chip, or dent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.