Brute Round Container, 10Gal, 15.6"Diax17.3"H", WE

  • Mfr # RCP261000WH

  • Zoro # G501858879


product price:  $28.65
/ea

Key Features

Container Capacity
10 gal
Series
BRUTE
Container Shape
Round
Color
White
Height
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP261000WH
Zoro #
G501858879
UPC #
86876012491
Country of Origin
United States

Dimensions

Height
17.3 in
Overall Diameter
15.6 in

Details

Container Capacity
10 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
White
Material
Plastic
Features
Tear Resistant; Reinforced; UV Coated; Damage Resistant; Warp Resistant; Handle; Crack Resistant

Description

Brute container without lid features innovative solutions for making refuse collection and storage more efficient. Proprietary design constructed with the highest quality material plus a UV inhibitor ensure long life in even the most extreme commercial environments. It will not fade, warp, crack or crush. Seamless construction makes cleaning the round container easier. Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability, even in the toughest environments. Rounded handles make lifting and moving easier. Handles are reinforced to resist tearing or damage from even the heaviest loads. Rim features integrated rib structure to increase strength and resist crushing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.