Zoro Homepage

Brute Round Containers, 32 gal, Orange

  • Mfr # 2119308

  • Zoro # G503665871


product price: $60.75
/ea

Key Features

Container Capacity
32 gal
Series
BRUTE
Container Shape
Round
Color
Orange
Height
27.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2119308
Zoro #
G503665871
UPC #
86876256215
Country of Origin
United States

Dimensions

Height
27.38 in
Overall Diameter
22.6 in

Details

Container Capacity
32 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Orange
Lid Opening Mechanism
Open Top
Material
Resin
For Use With
Rubbermaid® Commercial 264560GRAY

Description

Seamless, polyethylene construction won't dent, rust or leak. Reinforced rim and base. Leakproof.


  • Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury.
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
  • Rim features integrated rib structure to increase strength and resist crushing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.