Zoro Homepage

Brute Square Dolly, 17" x 17" x 6", Black, 1/Each

  • Mfr # RUB148

  • Zoro # G7947057


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Height
6"
Width
17"
Overall Length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB148
Zoro #
G7947057
UPC #
848109060088
Country of Origin
United States

Dimensions

Height
6"
Width
17"
Overall Length
17"

Details

Material
Plastic
Color
Black
Item
Square Dolly,17x17x6",Black
Weight
6.46

Description

Square Dolly,17x17x6 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.