Brute Trash Can Lid, Round, 20 gal Capacity, Resin, Blue

  • Mfr # 1779731

  • Zoro # G0335688


product price:  $10.49
/ea

Key Features

Top Type
Flat
Lid Shape
Round
Width/Diameter
20 in
Lid Connection
Snap On
Opening Closure Type
Snap-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1779731
Zoro #
G0335688
UPC #
086876208993
Country of Origin
United States

Dimensions

Width/Diameter
20 in
Length
19-57/64 in
Trash Can Dia./Width
20"
Height
1 3/4 in
Width
19 7/8 in
Overall Diameter
19 7/8 in

Details

Top Type
Flat
Lid Shape
Round
Color
Blue
Lid Connection
Snap On
Item
Trash Can Lid
Opening Closure Type
Snap-Lock
Material
Resin
Container Shape
Round
Series
BRUTE(R)
Primary Container Color
Blue
Top Design
Flat Top
Container Basic Material
Plastic
Trash Container Capacity
20 gal.
Specific Container Material
Plastic
Standards
NSF/ANSI
Material Grouping
Plastic
For Container Capacity
20 gal
Number of Openings
0
For Cntnr Cap
20 gal
Features
Stackable, Chip Resistant, Peel Resistant, Dent Resistant, Self Draining, Rust Resistant
Lid Type
Flat
Includes Ashtray
Ashtray Not Included
Legend
Waste
Compatible with Manufacturer Model Number
FG262000BLUE
Product Type
Trash Can Top
For Use with Mfr Model Number
FG262000BLUE
Compatible Manufacturer Part Number
FG262000BLUE
Compatible Manufacturer Model Number
FG262000BLUE
Compatible with Mfr. Model No.
FG262000BLUE
Compatible Mfr. Model Number
FG262000BLUE

Description

Trash Can Top, Flat, 20 gal, Round, Snap On, Number of Openings 0, Blue, BRUTE(R) Series, Height 1 3/4 in, Width/Diameter 20 in, Plastic, Plastic, NSF/ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.