BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black
- Mfr # 1779739
- Zoro # G3955975
product price:Â
$
110.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Capacity
55 gal
Series
Brute(R)
Container Shape
Round
Height
33 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1779739
- Zoro #
- G3955975
- UPC #
- 086876209075
- Country of Origin
- United States
Dimensions
- Height
- 33 in
- Length
- 32-7/8 in
- Overall Diameter
- 26 1/2 in
- Fits Chest Size
- Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Description
Trash Can, Round, Open, 55 gal, Black, Height 33 in, Width/Diameter 26 1/2 in, Depth Not Applicable, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, No Lid, Snap Fit, None, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.