Shop RUBBERMAID COMMERCIAL

Brute(R) 10 gal Round Trash Can, Red, Plastic

  • Mfr # FG261000RED
  • Zoro # G516552038

product price: 
$
25.17
/ea

Key Features

Container Capacity
10 gal
Series
Brute(R)
Container Shape
Round
Height
17 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG261000RED
Zoro #
G516552038
UPC #
086876202984
Country of Origin
United States
Container Capacity
10 gal
Item
Trash Can
Series
Brute(R)
Container Shape
Round
Color
Red
Lid Opening Mechanism
None
Material
Plastic
Location
Indoor/Outdoor
Lid Connection
Snap Fit
Includes Rigid Liner
Rigid Liner Included
Primary Container Color
Red
Shape
Round
Trash Container Capacity
10 gal
For Use With Dolly Mfr. Model Number
No Dolly
Compatible Manufacturer Lid Part Number
FG260900RED
Lid Type
Open
Receptacle Container Style
Utility
Specific Container Material
Plastic
Indoor/Outdoor
Indoor, Outdoor
Container Mounting Style
Free-Standing
Legend
Waste
Container Basic Material
Plastic
Standards
NSF/ANSI
Product Type
Trash Can
For Use With Lid Mfr. Model Number
FG260900RED
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Lid Options
No Lid
Vented
Yes
Opening Closure Type
None
Material Grouping
Plastic
Includes Wheels
Wheels Included
Number of Wheels
0
Capacity
10 gal.
Includes
Built-In Handles
Top Design
Open
Includes Dolly
Dolly Not Included
Finish
UV Protectant
Requires Rigid Liner
Rigid Liner Not Required
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Container Material
Plastic
Container Product Grouping
Trash Can
Mobility
Stationary
Top Type
Open
Shell Material
Plastic
Wire Color
Red
Traction Material
Plastic

Dimensions

Height
17 in
Length
15-11/16"
Diameter
15 1/2 in
Width/Diameter
15 5/8 in
Trash Can Dia./Width
15-3/4"
Overall Diameter
15 1/2 in
Width
15 5/8 in
Fits Chest Size
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels

Description

Trash Can, Round, Open, 10 gal, Red, Height 17 in, Width/Diameter 15 5/8 in, Depth Not Applicable, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, No Lid, Snap Fit, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.