BRUTE(R) 32 gal Lid, Flat Red, Plastic, 0 Openings 22 1/4 in W/Dia

  • Mfr # FG263100RED

  • Zoro # G816251174


product price:  $13.89
/ea

Key Features

Top Type
Flat
For Use With
Mfr. No. FG263200RED
Lid Shape
Round
Color
Red
Width/Diameter
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG263100RED
Zoro #
G816251174
UPC #
086876225983
Country of Origin
United States

Dimensions

Width/Diameter
22 1/4 in
Trash Can Dia./Width
22-1/2"
Overall Diameter
22 1/2 in
Width
22 1/2 in
Height
1 5/8 in
Length
1-55/64"

Details

Top Type
Flat
For Use With
Mfr. No. FG263200RED
Lid Shape
Round
Color
Red
Lid Connection
Snap On
Item
Lid
Specific Container Material
Plastic
For Use With Trash Can Mfr. Model Number
FG263200RED
Number of Openings
0
For Cntnr Cap
32 gal
Series
BRUTE(R)
Material Grouping
Plastic
Primary Container Color
Red
Includes Ashtray
Ashtray Not Included
Container Basic Material
Plastic
Container Shape
Round
Opening Closure Type
Snap-Lock
Finish
UV Protectant
For Container Capacity
32 gal
Features
Self-Draining Lid Reduces Pooling When Containers Are Stored Outside
Standards
NSF/ANSI
Top Design
Flat Top
Lid Type
Flat
Compatible with Manufacturer Model Number
FG263200RED
Product Type
Trash Can Top
Trash Container Capacity
32 gal.
Material
Plastic
Legend
Waste
For Use with Mfr Model Number
FG263200RED
Compatible Manufacturer Part Number
FG263200RED
Compatible Manufacturer Model Number
FG263200RED
Compatible with Mfr. Model No.
FG263200RED
Compatible Mfr. Model Number
FG263200RED

Description

Trash Can Top, Flat, 32 gal, Round, Snap On, Number of Openings 0, Red, BRUTE(R) Series, Height 1 5/8 in, Width/Diameter 22 1/4 in, Plastic, Plastic, Mfr. No. FG263200RED For Use With, 35ZU68 For Use With Trash Can Grainger Item Number, FG263200RED For Use With Trash Can Mfr. Model Number, NSF/ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.