Shop RUBBERMAID COMMERCIAL

BRUTE(R) 32 gal Trash Can Lid, Dome with Push Door Blue, Resin, 1 Openings 22 3/4 in W/Dia

  • Mfr # 1829398
  • Zoro # G0335791

product price: 
$
110.00
/ea
Free Shipping & Returns

Key Features

Top Type
Dome with Push Door
Lid Shape
Round
Width/Diameter
22 3/4 in
Lid Connection
Snap On
Primary Container Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1829398
Zoro #
G0335791
UPC #
086876215922
Country of Origin
United States
Top Type
Dome with Push Door
Lid Shape
Round
Color
Blue
Lid Connection
Snap On
Item
Trash Can Lid
Primary Container Color
Blue
Container Basic Material
Plastic
Opening Closure Type
Snap-Lock
Series
BRUTE(R)
Top Design
Dome Top
Specific Container Material
Plastic
Container Shape
Round
Trash Container Capacity
32 gal.
Material
Resin
Standards
HACCP, REACH
For Container Capacity
32 gal
Number of Openings
1
Material Grouping
Plastic
For Cntnr Cap
32 gal
Compatible with Manufacturer Model Number
FG263200BLUE
Includes Ashtray
Ashtray Not Included
Lid Type
Dome with Push Door
Product Type
Trash Can Top
Legend
Waste
For Use with Mfr Model Number
FG263200BLUE
Compatible Manufacturer Part Number
FG263200BLUE
Compatible Manufacturer Model Number
FG263200BLUE
Compatible with Mfr. Model No.
FG263200BLUE
Compatible Mfr. Model Number
FG263200BLUE
For Manufacturer Part Number
FG263200BLUE
Compatible with Mfr. Model Number
FG263200BLUE
Wire Color
Blue

Dimensions

Width/Diameter
22 3/4 in
Trash Can Dia./Width
22-3/4"
Length
22-45/64 in
Height
12 1/2 in
Width
22 3/4 in
Overall Diameter
24 4/5 in

Description

Trash Can Top, Dome with Push Door, 32 gal, Round, Snap On, Number of Openings 1, Blue, BRUTE(R) Series, Height 12 1/2 in, Width/Diameter 22 3/4 in, Plastic, Plastic, HACCP, REACH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.