BRUTE(R) 55 gal Trash Can Lid, Flat Black, Resin, 0 Openings 26 3/4 in W/Dia

  • Mfr # 1779738

  • Zoro # G3963289


product price:  $31.49
/ea

Key Features

Top Type
Flat
Lid Shape
Round
Width/Diameter
26 3/4 in
Lid Connection
Snap On
Length
26-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1779738
Zoro #
G3963289
UPC #
086876209068
Country of Origin
United States

Dimensions

Width/Diameter
26 3/4 in
Length
26-3/4 in
Height
3 in
Width
26 3/4 in
Overall Diameter
29 1/8 in

Details

Top Type
Flat
Lid Shape
Round
Color
Black
Lid Connection
Snap On
Item
Trash Can Lid
Container Shape
Round
Opening Closure Type
Snap-Lock
Trash Container Capacity
55 gal.
Material
Resin
Container Basic Material
Plastic
Top Design
Flat Top
Series
BRUTE(R)
Primary Container Color
Black
Specific Container Material
Plastic
Standards
NSF/ANSI
Number of Openings
0
For Container Capacity
55 gal
Material Grouping
Plastic
For Cntnr Cap
55 gal
Features
Stackable, Rust Resistant, Self Draining, Peel Resistant, Dent Resistant, Chip Resistant
Legend
Waste
Compatible with Manufacturer Model Number
1779739
Lid Type
Flat
Includes Ashtray
Ashtray Not Included
Product Type
Trash Can Top
For Use with Mfr Model Number
1779739
Compatible Manufacturer Part Number
1779739
Compatible Manufacturer Model Number
1779739
Compatible with Mfr. Model No.
1779739
Compatible Mfr. Model Number
1779739
For Manufacturer Part Number
1779739

Description

Trash Can Top, Flat, 55 gal, Round, Snap On, Number of Openings 0, Black, BRUTE(R) Series, Height 3 in, Width/Diameter 26 3/4 in, Plastic, Plastic, NSF/ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products