Zoro Homepage

Bus Tub Lid, Polypropylene, Green

  • Mfr # 2108900

  • Zoro # G4351587


product price: $14.99
/ea

Key Features

Color
Green
Material
Plastic
Overall Height
1 1/8 in
Overall Width
12 7/8 in
Overall Length
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108900
Zoro #
G4351587
UPC #
00086876258684
Country of Origin
China

Dimensions

Overall Height
1 1/8 in
Overall Width
12 7/8 in
Overall Length
16 3/8 in
Lid Length
16 1/4 in
Lid Width
12 7/8 in

Details

Item
Compost Bin Lid
Color
Green
Material
Plastic
Product Type
Compost Bin Lid
Compatible Container Manufacturer Part Number
2055573
Lid Included
Yes
NSF Certified
No
Perforated/Solid Lid
Solid

Description

Compost Bin Lid, Product Type Compost Bin Lid, Overall Height 1 1/8 in, Compatible Container Manufacturer Part Number 2055573, Lid Included Yes, Lid Length 16 1/4 in, Lid Width 12 7/8 in, Perforated/Solid Lid Solid, Material Plastic, Color Green, NSF Certified No, Overall Length 16 3/8 in, Overall Width 12 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.