Bus/Utility Box, 17.3" x 7" x 21.5" Gray, 100PK

  • Mfr # FG335192GRAY

  • Zoro # G505674840


product price:  $2,482.99
/pk 100, $24.83/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic
Color
Gray
Height
21.5"
Width
17.3"
Standards
NSF 3-A and 2-Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG335192GRAY
Zoro #
G505674840
UPC #
-
Country of Origin
United States

Dimensions

Height
21.5"
Width
17.3"

Details

Item
Boxes & Bins
Material
Plastic
Color
Gray
Standards
NSF 3-A and 2-Certified

Description

Economical, ultra-durable box is ideal for collecting and transporting heavy loads. Reinforced handles, bottom and ribs help ensure structural stability. Rounded corners minimize the potential for painful bumps. Commercial dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.