
Caddy Bag, Vinyl, Black
Mfr # 2202582
Zoro # G316004089
product price: $60.19
/eaKey Features
Antimicrobial
No
Features
Snapping Loops, Straps are Compatible with Cart Handle 1 1/2 in Dia.
Number of Compartments
9
Includes
Straps
For Use With
RCP Housekeeping and Janitorial Carts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2202582
Zoro #
G316004089
UPC #
00086876299441
Country of Origin
China
Dimensions
Overall Length
19 3/4 in
Overall Height
27 1/2 in
Overall Width
19 3/4 in
Details
Antimicrobial
No
Features
Snapping Loops, Straps are Compatible with Cart Handle 1 1/2 in Dia.
Number of Compartments
9
Includes
Straps
Item
9-Pocket Organizer
For Use With
RCP Housekeeping and Janitorial Carts
For Holding
Cleaning Supplies, Cleaning Tools
Material
Plastic
Closure Type
No Closure
Color
Black
Compatible Manufacturer Part Number
2202581, 2202585, 2202587, FG9T7500BLA
Description
9-Pocket Organizer, Capacity Not Applicable, Overall Width 19 3/4 in, Overall Depth Not Applicable, Overall Height 27 1/2 in, For Use With RCP Housekeeping and Janitorial Carts, Color Black, Features Snapping Loops, Straps are Compatible with Cart Handle 1 1/2 in Dia., Includes Straps, Material Plastic, Number of Compartments 9, Closure Type No Closure, Compatible Grainger Part Number 1PBJ9, 858XT1, 858XT2, 858XT3, Antimicrobial No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.