This item is Discontinued.

Rubbermaid Commercial Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK RCPFG9T9000BLA

Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (Discontinued)

  • Mfr # RCPFG9T9000BLA
  • Zoro # G401847669
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCPFG9T9000BLA
Zoro #
G401847669
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
19.8"
Overall Height
28"
Overall Depth
1.5"

Details

Color
Black
Material
Fabric
Item
Janitor's Cart 9-pocket Hanging Organizer
Mounting Type
Cart Mount

Description

9-Pocket Executive Organizer Hanging Cart Caddy helps keep carts and tilt trucks organized and increases productivity. Nine pockets securely store cleaning tools and supplies to housekeeping or cleaning carts. Straps fit most carts with 1-1/2" diameter handle. Weight capacity is 40 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.