Zoro Homepage

Capacity, 26.2x14.7x16.2, BE

  • Mfr # RCPQ93000BE

  • Zoro # G802448854


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Blue
Overall Length
14.7"
Overall Width
26.2"
Features
Hinged Lid; Ergonomic Design; Handle
Overall Height
16.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ93000BE
Zoro #
G802448854
UPC #
86876176858
Country of Origin
United States

Dimensions

Overall Length
14.7"
Overall Width
26.2"
Overall Height
16.2"

Details

Wringer Color
Blue
Item
Mop Bucket
Features
Hinged Lid; Ergonomic Design; Handle

Description

Finish Bucket is designed especially for healthcare cleaning and comes in blue color because that is the color most associated with finish applications. Hinged lid with latches facilitates easy opening and closing. Lid is watertight. Bucket holds up to 20 microfiber wet pads, generally enough for one housekeeper for one shift using one pad per room. Washboard surface effectively removes dirt and debris from mop pads before wringing. Twist-valve empties contents without lifting. Ergonomic design means no bending or pulling. Bucket also features a molded-in filling guide. Molded-in grate prevents oversaturation. Smooth, nonporous surface helps prevent bacterial growth and cleans up easily. Bucket fits onto the Rubbermaid 6173 Janitor Cart and accommodates mopheads up to 18" in width. Carry it with the convenient handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.