Carpet Bonnet with Green Stripes, 19"

  • Mfr # FGP26900WH00

  • Zoro # G421685722


product price:  $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGP26900WH00
Zoro #
G421685722
UPC #
00086876095425
Country of Origin
China

Description

Carpet Bonnet, Color Green/White, Diameter 19 in, Material Blend, Product Type Scrubbing Pad, Overall Length 19 in, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 300 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 21YG51, 21YG53, 4NEK1, 4VDX7, 4VDX8, 6UFR4, Includes Not Applicable, Thickness 1 1/4 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number 9007334, 9007336, 97595, 98484, Features Double Edge Stitching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.