Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", 6/CT, Black PK
- Mfr # RCP315488BLACT
- Zoro # G001825814
product price:Â
$
130.99
/pk of 6, $21.83/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
15"
Overall Width
10.9"
Overall Height
7.4"
Features
Heavy Duty; Ergonomic Design; Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCP315488BLACT
- Zoro #
- G001825814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15"
- Overall Width
- 10.9"
- Overall Height
- 7.4"
Details
- Color
- Black
- Item
- Deluxe Carry Caddy
- Features
- Heavy Duty; Ergonomic Design; Handle
Description
All-purpose caddy is perfect for carrying tools or cleaning supplies. It conveniently fits on cleaning and housekeeping carts. Heavy-duty construction securely holds up to eight 32 oz. spray bottles and other common cleaning tools. Ergonomic handle design provides comfortable fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.