Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Kit

  • Mfr # GRFG9T66L10000

  • Zoro # G8904427


product price: $44.95
/ea

Key Features

Includes
(2) Rigid, (2) Swivel
Overall Height
6 in
Overall Width
2 1/2 in
Depth
5 in
Compatible Manufacturer Model Number
FG1866880, FG3485206, FG3485207, FG3485559, FG3485560, FG9T6600BLA, FG9T6700BLA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG9T66L10000
Zoro #
G8904427
UPC #
836513004040
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
2 1/2 in
Depth
5 in

Details

Item
Caster Kit
Includes
(2) Rigid, (2) Swivel
Compatible Manufacturer Model Number
FG1866880, FG3485206, FG3485207, FG3485559, FG3485560, FG9T6600BLA, FG9T6700BLA
Compatible Brand
Rubbermaid Commercial

Description

Caster Kit, Includes (2) Rigid, (2) Swivel, For Use With Grainger Item Number 2ZB53, 2ZB54, 8Z623, 9G428, For Use With Mfr. Model Number FG1866880, FG3485206, FG3485207, FG3485559, FG3485560, FG9T6600BLA, FG9T6700BLA, Overall Depth 5 in, Overall Width 2 1/2 in, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.