Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Kit, PK4

  • Mfr # GRFG4436L80000

  • Zoro # G4364389


product price: $215.99
/pk 4, $54.00/ea
Free Shipping & Returns

Key Features

For Use With
FG443600BLA, FG446600BLA, FG447300BLA, FG447400BLA, FG448600BLA, FG448800BLA
For Use With Mfr. Model Number
FG443600BLA, FG446600BLA, FG447300BLA, FG447400BLA, FG448600BLA, FG448800BLA
Fits Brand
Rubbermaid Commercial
Includes
(2) Rigid Casters, (2) Swivel Casters, Hardware
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4436L80000
Zoro #
G4364389
UPC #
814494016481
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
5 in
Overall Length
19 in

Details

Item
Caster Kit
For Use With
FG443600BLA, FG446600BLA, FG447300BLA, FG447400BLA, FG448600BLA, FG448800BLA
For Use With Mfr. Model Number
FG443600BLA, FG446600BLA, FG447300BLA, FG447400BLA, FG448600BLA, FG448800BLA
Fits Brand
Rubbermaid Commercial
Includes
(2) Rigid Casters, (2) Swivel Casters, Hardware

Description

Caster Kit, Overall Height 5 in, Overall Length 19 in, Overall Width 21 in, Includes (2) Rigid Casters, (2) Swivel Casters, Hardware, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.