Zoro Homepage

Caster, Swivel with Brake, 5 In

  • Mfr # GRFG29818

  • Zoro # G8901067


product price: $31.99
/ea

Key Features

Overall Height
6 1/2 in
Overall Width
2 1/2 in
Depth
6 in
Compatible Manufacturer Model Number
FG440100BEIG, FG450000BEIG, FG450000BLA, FG450500BEIG, FG450500BLA, FG450589BEIG, FG450589BLA, FG452000GRAY, FG452500BEIG, FG452500BLA
Compatible Brand
Rubbermaid Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG29818
Zoro #
G8901067
UPC #
836513007317
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Width
2 1/2 in
Depth
6 in

Details

Item
Caster
Compatible Manufacturer Model Number
FG440100BEIG, FG450000BEIG, FG450000BLA, FG450500BEIG, FG450500BLA, FG450589BEIG, FG450589BLA, FG452000GRAY, FG452500BEIG, FG452500BLA
Compatible Brand
Rubbermaid Commercial

Description

Caster, For Use With Grainger Item Number 4ACA2, 4ACA3, 4ACA7, 4ACA8, 5M717, 5Z088, For Use With Mfr. Model Number FG440100BEIG, FG450000BEIG, FG450000BLA, FG450500BEIG, FG450500BLA, FG450589BEIG, FG450589BLA, FG452000GRAY, FG452500BEIG, FG452500BLA, Overall Depth 6 in, Overall Width 2 1/2 in, Overall Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.